Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Silver Metallic And Black End Table With Three Drawers

  • Mfr # 544081

  • Zoro # G822364202


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Application Type
No
Height
24 in
Depth
18 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544081
Zoro #
G822364202
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Depth
18 in
Width
24 in

Details

Assembly Required
Partial Assembly Needed
Application Type
No
Item
End-Side Table
Tabletop Color
Metallic Black/Silver

Description

Optimize your space and add some charm to your room with the 24-inch silver metallic and black veneer end table with three drawers. Quality construction from the silver metallic manufactured wood base combines with black veneer of the top to give this table a fresh and updated look. Includes 3 easy open drawers for storage of the small essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 24-inch H x 24-inch W x 18-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.