Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Silver Metallic And Navy Blue End Table With Drawer

  • Mfr # 543907

  • Zoro # G822360334


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Depth
14 in
Height
24 in
Application Type
No
Assembly Required
Partial Assembly Needed
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543907
Zoro #
G822360334
UPC #
-
Country of Origin
China

Dimensions

Depth
14 in
Height
24 in
Width
16 in

Details

Tabletop Color
Navy Blue/Metallic Navy
Item
End-Side Table
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Optimize your space and add some charm to your room with the 24-inch silver metallic and navy blue end table with drawer. A silver metallic stainless steel frame is finished off with a navy blue manufactured wood top that is the epitome of quality construction and design. Includes a single easy pull out drawer for handy storage of life's little essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 24-inch H x 16-inch W x 14-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.