Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Silver Metallic And White Square End Table With Drawer

  • Mfr # 544061

  • Zoro # G322374268


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Metallic White/Silver
Height
24 in
Assembly Required
Partial Assembly Needed
Width
24 in
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544061
Zoro #
G322374268
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Width
24 in
Depth
24 in

Details

Tabletop Color
Metallic White/Silver
Assembly Required
Partial Assembly Needed
Item
End-Side Table
Application Type
No

Description

Distinctive in style the 24-inch silver metallic and white end table with drawer radiates a versatile charm. The white manufactured wood top of this table is a nice contrast to the high quality, silver metallic acrylic of the base. Includes a single easy pull out drawer for handy storage of life's little essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 24-inch H x 24-inch W x 24-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.