Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Silver Metallic Iron Desk Table Lamp With Silver Metallic Dome Shade

  • Mfr # 530940

  • Zoro # G122371887


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
24 in
Application Type
No
Color
Silver
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530940
Zoro #
G122371887
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Depth
15 in
Width
15 in

Details

Assembly Required
No Assembly Needed
Application Type
No
Color
Silver
Item
Table Lamp

Description

This 24-inch silver metallic iron desk table lamp with silver metallic dome shade is the perfect combination of design and function. A gorgeous silver metallic iron base brings just the right amount of pizzazz to this fabulous lamp. The silver metallic shade has a dome shape and is made from metal. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 24-inch H x 15-inch W x 15-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.