Zoro Homepage

24" Silver Metallic Iron Usb Table Lamp With Silver Metallic Dome Shade

  • Mfr # 530928

  • Zoro # G022374957


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Assembly Required
Partial Assembly Needed
Height
23.5 in
Application Type
No
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530928
Zoro #
G022374957
UPC #
-
Country of Origin
China

Dimensions

Height
23.5 in
Width
15 in
Depth
15 in

Details

Color
Silver
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No

Description

Add a bright anchor to your room with this 24-inch silver metallic iron usb table lamp with silver metallic dome shade. The base of this lamp is made of silver metallic iron. The silver metallic shade has a dome shape and is made from metal. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 23.5-inch H x 15-inch W x 15-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.