
24" Taupe And Dark Gray Cotton Striped Throw Pillow
Mfr # 535243
Zoro # G822810662
product price: $52.49
/eaKey Features
Style
Transitional
Type
Pillow Cover and Insert
Fill Material
Polyfill
Length
24 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535243
Zoro #
G822810662
UPC #
-
Country of Origin
India
Dimensions
Length
24 in
Size
24 x 24 in
Depth
4 in
Width
24 in
Details
Style
Transitional
Type
Pillow Cover and Insert
Fill Material
Polyfill
Closure Type
Zipper
Item
Accent Throw Pillow
Pattern
Striped
Residential/Commerical
Residential
Color
Taupe, Dark Gray
Material
Cotton
Reversible
No
Assembly Required
No Assembly Needed
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 24-inch taupe and dark gray cotton striped throw pillow. Durable taupe and dark gray cotton has been used to give this pillow a beautiful look that will stand the test of time. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. Decorative throw pillows not only add color and dimension to your space but can be comfy and supportive when you are lounging and cuddling as well. 24-inch h x 24-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.