This item is Discontinued.

Homeroots 24" Teal Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade 642992

24" Teal Blue And Silver Glass And Metal Novelty Table Lamp With White Drum Shade (Discontinued)

  • Mfr # 642992
  • Zoro # G322341444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642992
Zoro #
G322341444
UPC #
-
Country of Origin
China

Dimensions

Height
23.5 in
Width
13 in
Depth
13 in

Details

Color
Teal Blue/White/Silver
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 24-inch teal blue and silver glass and metal novelty table lamp with white drum shade. A gorgeous teal blue and silver glass and metal base brings just the right amount of pizzazz to this fabulous lamp. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 23.50-inch h x 13.00-inch w x 13.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.