
24" Turquoise Reclaimed Wood Heart Wall Decor
Mfr # 384910
Zoro # G022885644
product price: $67.99
/eaKey Features
Assembly Required
No
Outdoor Suitability
Yes
Mirrored
No
Finish Style
Wood Scoring & Rub Through
Wall Decor Type
Hanging Dimensional Sculpture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
384910
Zoro #
G022885644
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.5 in
Size
24 in
Length
24 in
Width
24 in
Details
Assembly Required
No
Outdoor Suitability
Yes
Mirrored
No
Finish Style
Wood Scoring & Rub Through
Wall Decor Type
Hanging Dimensional Sculpture
Style
Traditional
Construction Method
Handmade
Lighted
No
Shape
Novelty
Commercial Use
No
Item
Wall Decor
Hooks Included
No
Material
Wood
Color
Turquoise
Finish
Coated
Orientation
Vertical Only
Description
The 24" farmhouse Turquoise / Aqua Wooden Heart is a perfect piece of home decor. It’s great on it's own but also makes a great base to personalize for DIY and craft projects. While a heart can be displayed all year long, it is also an ideal gift or decor for Valentine's Day, Bridal Shower's, Mother's Day, Weddings, or other special occasions to show someone how much you love and appreciate them. Let your creativity run wild with this rustic and heart warming (no pun intended) wall decor. 24-inch H x 24-inch W x 0.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.