24" Walnut Black And Rose Gold Wood and Stainless Steel Round End Table

  • Mfr # 719955

  • Zoro # G722833495


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Assembly
Partial Assembly Needed
Hand Crafted
No
Base Material
Stainless Steel
Purposeful Distressing Type
No Distressing
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
719955
Zoro #
G722833495
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Width
18 in
Length
18 in

Details

Assembly
Partial Assembly Needed
Hand Crafted
No
Base Material
Stainless Steel
Purposeful Distressing Type
No Distressing
Assembled/Unassembled
Unassembled
Shape
Round
Leg Color
Black
Finish
Natural
Commercial Use
Yes
Item
End-Side Tables
Mirrored
No
Tabletop Color
Rose Gold, Walnut
Set
No
Tabletop Material
Manufactured Wood
Style
Contemporary
Leg Type
3 Legs

Description

Show off your exquisite taste with this 24-inch walnut rose gold and black round end table. The walnut manufactured wood top of this table is accented by rose gold and flanked with black stainless steel legs for a modern chic look. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 24.00-inch h x 18.00-inch w x 18.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.