
24" White And Black Concrete Table Lamp With White Drum Shade
Mfr # 643371
Zoro # G822350069
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Color
White Black
Width
14 in
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643371
Zoro #
G822350069
UPC #
-
Country of Origin
China
Dimensions
Depth
14 in
Width
14 in
Height
23.75 in
Details
Color
White Black
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed
Description
This 24-inch white and black concrete table lamp with white drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy concrete and features a white and black color. The white shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 23.75-inch h x 14.00-inch w x 14.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.