Zoro Homepage

24" White and Black Marble and Solid Wood Square Trestle End Table

  • Mfr # 571197

  • Zoro # G122351339


product price: $993.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Width
20 in
Assembly Required
Partial Assembly Needed
Length
20 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571197
Zoro #
G122351339
UPC #
-
Country of Origin
India

Dimensions

Width
20 in
Length
20 in
Height
24 in

Details

Commercial Use
Yes
Assembly Required
Partial Assembly Needed
Item
End-Side Table
Tabletop Color
White Black

Description

Optimize your space and add some charm to your room with the 24-inch white and black marble and solid wood square trestle end table. The white marble top of this table is a nice contrast to the high quality, black solid mango wood of the base. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 24-inch h x 20-inch w x 20-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.