
24" White and Clear Wood and Acrylic End Table With Two Drawers
Mfr # 544103
Zoro # G222374726
product price: $590.99
/ea
Free Shipping & Returns
Key Features
Tabletop Color
White
Height
24 in
Width
27 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544103
Zoro #
G222374726
UPC #
-
Country of Origin
China
Dimensions
Height
24 in
Width
27 in
Depth
18 in
Details
Tabletop Color
White
Item
End-Side Table
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Show off your exquisite taste with this 24-inch white and clear wood and acrylic end table with two drawers. A clear acrylic frame is finished off with a white manufactured wood top that is the epitome of quality construction and design. Includes 2 easy open drawers for storage of the small essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 24-inch h x 27-inch w x 18-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.