Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" White And Clear Wood And Acrylic End Table With Two Drawers

  • Mfr # 544109

  • Zoro # G822376113


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Assembly Required
Partial Assembly Needed
Tabletop Color
White
Width
24 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544109
Zoro #
G822376113
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Width
24 in
Height
24 in

Details

Assembly Required
Partial Assembly Needed
Tabletop Color
White
Item
End-Side Table
Application Type
No

Description

Optimize your space and add some charm to your room with the 24-inch White and clear wood and acrylic end table with two drawers. The glossy White lacquered finish wood makes a chic pairing with the high quality, clear acrylic of the legs. Includes 2 easy open drawers for storage of the small essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 24-inch h x 27-inch w x 18-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.