
24" White and Gold Faux Marble and Metal Oval End Table
Mfr # 635694
Zoro # G622833496
product price: $58.99
/eaKey Features
Length
17.72 in
Set
No
Includes
1 Table
Shape
Oval
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635694
Zoro #
G622833496
UPC #
-
Country of Origin
China
Dimensions
Length
17.72 in
Width
11.8 in
Height
23.62 in
Details
Set
No
Includes
1 Table
Shape
Oval
Purposeful Distressing Type
No Distressing
Assembly
Partial Assembly Needed
Base Material
Steel
Assembled/Unassembled
Unassembled
Leg Color
Gold
Hand Crafted
No
Commercial Use
Yes
Leg Type
C Table
Tabletop Color
White
Finish
Glossy
Weight Capacity
25 lb
Item
End-Side Tables
Tabletop Material
Faux Marble
Mirrored
No
Style
Modern
Description
Distinctive in style the 24-inch white and gold faux marble and metal oval end table radiates a versatile charm. The base of this table is made from metal in a gold color that is a nice contrast to the white faux marble tabletop. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 23.62-inch h x 11.80-inch w x 17.72-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.