24" White and Gold Wood Acrylic and Stainless Steel Square End Table With Drawer

  • Mfr # 544062

  • Zoro # G822366237


product price:  $541.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Application Type
No
Tabletop Color
White Gold
Assembly Required
Partial Assembly Needed
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
544062
Zoro #
G822366237
UPC #
-
Country of Origin
China

Dimensions

Height
24 in
Width
24 in
Depth
24 in

Details

Item
End-Side Table
Application Type
No
Tabletop Color
White Gold
Assembly Required
Partial Assembly Needed

Description

Show off your exquisite taste with this 24-inch white and gold wood acrylic and stainless steel square end table with drawer. Quality construction from the gold acrylic and stainless steel base combines with white manufactured wood of the top to give this table a fresh and updated look. Includes a single easy pull out drawer for handy storage of life's little essentials. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 24-inch h x 24-inch w x 24-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.