Zoro Homepage

24" White And Gray Metal Baskets Wall Mounted Cubby Shelf

  • Mfr # 634516

  • Zoro # G322360490


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Metal
Depth
76.25 in
Application Type
Yes
Height
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634516
Zoro #
G322360490
UPC #
-
Country of Origin
China

Dimensions

Depth
76.25 in
Height
10.5 in
Width
23.5 in

Details

Color
White
Material
Metal
Item
Wall Mounted Shelve
Application Type
Yes
Assembly Required
No Assembly Needed

Description

The 24-inch white and gray metal baskets wall mounted cubby shelf is the perfect blend of style and functionality for any space. Designed to fit seamlessly in kitchens, living rooms, bedrooms, bathrooms, and offices, this versatile shelf offers ample storage while enhancing your decor. The rustic style adds a charming touch. Its cubby design provides an organized way to display items or store essentials, making it ideal for both personal and professional environments. 10.5-inch h x 23.5-inch w x 76.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.