
24" White and Silver Glass and Wood Faux Crystal Bling Square Pedestal End Table
Mfr # 560100
Zoro # G822369917
product price:Â $687.99
/ea
Free Shipping & Returns
Key Features
Width
26 in
Length
26 in
Height
24 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
560100
Zoro #
G822369917
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
26 in
Length
26 in
Height
24 in
Details
Item
End-Side Table
Tabletop Color
White
Commercial Use
No
Assembly Required
Full Assembly Needed
Description
Distinctive in style the 24-inch white and silver glass and wood faux crystal bling square pedestal end table radiates a versatile charm. Featuring a square top shape that sits on a squared off pedestal base and features sparkling faux crystal accents. This table exudes modern glam and style. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. 24-inch h x 26-inch w x 26-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.