Zoro Homepage

24" White and Silver Metallic Square Steel Bar Table

  • Mfr # 524946

  • Zoro # G322369516


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Depth
23.63 in
Height
41.34 in
Assembly Required
Full Assembly Needed
Tabletop Color
White Silver
Width
23.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524946
Zoro #
G322369516
UPC #
-
Country of Origin
China

Dimensions

Depth
23.63 in
Height
41.34 in
Width
23.63 in

Details

Item
Bar & Restaurant Table
Assembly Required
Full Assembly Needed
Tabletop Color
White Silver
Application Type
Yes

Description

Enhance your bar or restaurant setting with this stylish 24-inch square steel bar table featuring a sleek white top crafted from manufactured wood and a sturdy steel base in a striking silver metallic finish. The gloss finish adds a touch of sophistication, complementing the white tabletop and silver base beautifully. Supported by a pedestal base, this table not only offers functionality but also exudes modern elegance. Perfect for intimate gatherings or casual dining spaces. 41.34-inch H x 23.63-inch W x 23.63-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.