
24" White Black And Green Solid Wood and Acrylic Silent Roses Floral Wall Clock
Mfr # 626571
Zoro # G822372344
product price: $69.99
/eaKey Features
Application Type
Yes
Assembly Required
No Assembly Needed
Depth
1.5 in
Width
23.5 in
Color
White Black/Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626571
Zoro #
G822372344
UPC #
-
Country of Origin
China
Dimensions
Depth
1.5 in
Width
23.5 in
Height
15.5 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Wall Clock
Color
White Black/Green
Description
This 24-inch white black and green solid wood and acrylic silent roses floral wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Features a practical, curved-edged rectangle shape and a contemporary white roses printed design. The clock face not only looks good but is made from sturdy acrylic that will stand the test of time. Elevate the decor of any room in your house. The eye-catching makeup of this clock will ensure that you never run late again. 15.5-inch h x 23.5-inch w x 1.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.