
24" White Blue And Green And White Chinoiserie Porcelain Table Vase
Mfr # 574213
Zoro # G822885110
product price:Â $246.99
/ea
Free Shipping & Returns
Key Features
Finish
Does Not Apply
Shape
Cylinder
Width
12 in
Material
Porcelain
Vase Type
Table Vase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
574213
Zoro #
G822885110
UPC #
-
Country of Origin
China
Dimensions
Width
12 in
Length
24 in
Size
24 in
Depth
12 in
Details
Finish
Does Not Apply
Shape
Cylinder
Material
Porcelain
Vase Type
Table Vase
Assembly Required
No
Commercial Use
Yes
Hand Painted
No
Watertight
Yes
Intended Room
Living Room
Occasion
No Holiday
Item
Vases
Style
Traditional
Finish Style
No Distressing
Color
Blue, Green, White
Pattern
Chinoiserie
Description
Ideal for displaying fresh or dried flowers, it effortlessly elevates your home ambiance. Crafted from high-quality porcelain with a classic chinoiserie cherry blossom floral pattern, this beautiful vase exudes elegance and timeless appeal. Perfect for accentuating your living space, this versatile vase can be styled in various settings, from a stylish dining table to a chic console. Embrace its timeless aesthetic and let it become a focal point that inspires beauty and tranquility in your home. 24.00-inch h x 12.00-inch w x 12.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.