Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" White Ceramic Cylinder Table Lamp With Beige Drum Shade

  • Mfr # 524626

  • Zoro # G722373854


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
13 in
Assembly Required
No Assembly Needed
Color
Beige/White
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524626
Zoro #
G722373854
UPC #
-
Country of Origin
China

Dimensions

Width
13 in
Height
24 in
Depth
13 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Beige/White

Description

Embrace the good life with this hard working and stylish 24-inch white ceramic cylinder table lamp with beige drum shade. The base of this lamp is made of ceramic finished in a white tone. The beige shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 24-inch H x 13-inch W x 13-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.