
24" White Check Cotton Blend Throw Pillow With Embroidery
Mfr # 549437
Zoro # G322811015
product price: $54.99
/eaKey Features
Material
Cotton Blend
Residential/Commerical
Residential
Style
Modern
Depth
9 in
Pattern
Check
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
549437
Zoro #
G322811015
UPC #
-
Country of Origin
India
Dimensions
Depth
9 in
Length
24 in
Width
24 in
Size
24 x 24 in
Details
Material
Cotton Blend
Residential/Commerical
Residential
Style
Modern
Item
Accent Throw Pillow
Pattern
Check
Assembly Required
No Assembly Needed
Color
White
Reversible
No
Fill Material
Polyfill
Closure Type
Zipper
Type
Pillow Cover and Insert
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 24-inch white geometric cotton blend throw pillow with embroidery. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton blend in a white coloration. Super soft and built to hold its shape, this polyfill pillow is a great option. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 24-inch H x 24-inch W x 9-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.