Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" White Distressed Solid Wood Square End Table

  • Mfr # 521950

  • Zoro # G322370178


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Tabletop Color
White
Width
24 in
Application Type
No
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521950
Zoro #
G322370178
UPC #
-
Country of Origin
India

Dimensions

Height
24 in
Width
24 in
Depth
22 in

Details

Tabletop Color
White
Application Type
No
Assembly Required
Partial Assembly Needed
Item
End-Side Table

Description

Show off your exquisite taste with this 24-inch white solid wood square end table. Made of solid wood, the white coloration throughout gives this piece an updated and refreshing look. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can match it with other pieces to get the ideal look for your place. 24-inch H x 24-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.