Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" White Distressed Solid Wood Square End Table

  • Mfr # 571194

  • Zoro # G622375491


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Width
22 in
Application Type
Yes
Height
24 in
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571194
Zoro #
G622375491
UPC #
-
Country of Origin
India

Dimensions

Width
22 in
Height
24 in
Depth
22 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
End-Side Table
Tabletop Color
White

Description

Optimize your space and add some charm to your room with the 24-inch white distressed solid wood square end table. Made of solid wood, the white coloration throughout gives this piece an updated and refreshing look. The purposefully distressed finish gives this table an authentically rustic feel. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 24-inch h x 22-inch w x 22-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.