Zoro Homepage

24" White Red And Black Solid Wood and Acrylic Silent Analog Floral Wall Clock

  • Mfr # 626573

  • Zoro # G122356907


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Depth
1.5 in
Color
White Red/Black
Assembly Required
No Assembly Needed
Width
23.5 in
Height
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626573
Zoro #
G122356907
UPC #
-
Country of Origin
China

Dimensions

Depth
1.5 in
Width
23.5 in
Height
15.5 in

Details

Color
White Red/Black
Assembly Required
No Assembly Needed
Item
Wall Clock
Application Type
Yes

Description

This 24-inch white red and black solid wood and acrylic silent analog floral wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Features a practical, straight-edged rectangle shape. The clock face not only looks good but is made from sturdy acrylic that will stand the test of time. Stay on track with this elegant and efficient clock. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 15.5-inch h x 23.5-inch w x 1.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.