Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" White Solid Manufactured Wood and Wood One Drawer Nightstand

  • Mfr # 530250

  • Zoro # G522354732


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Depth
17.75 in
Width
22 in
Application Type
No
Assembly Required
Full Assembly Needed
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530250
Zoro #
G522354732
UPC #
-
Country of Origin
Thailand

Dimensions

Depth
17.75 in
Width
22 in
Height
24 in

Details

Item
Nightstands & Bedside Table
Application Type
No
Assembly Required
Full Assembly Needed
Color
White

Description

Our 24-inch white solid manufactured wood and wood one drawer nightstand will compliment your bed beautifully. Made of high quality solid and manufactured wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 24-inch h x 22-inch w x 17.75-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.