Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" White Solid Wood Round Drum End Table With Two Drawers

  • Mfr # 632717

  • Zoro # G922374521


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Height
24 in
Assembly Required
No Assembly Needed
Width
18 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632717
Zoro #
G922374521
UPC #
-
Country of Origin
India

Dimensions

Height
24 in
Width
18 in
Depth
18 in

Details

Application Type
No
Item
End-Side Table
Assembly Required
No Assembly Needed

Description

Distinctive in style the 24-inch white solid wood round drum end table with two drawers radiates a versatile charm. Made of solid wood, the white coloration throughout gives this piece an updated and refreshing look. Includes 2 easy open drawers for storage of the small essentials. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 24-inch h x 18-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.