Zoro Homepage

24" White Steel End Table With Two Shelves

  • Mfr # 544205

  • Zoro # G122375076


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
White
Application Type
No
Width
24 in
Depth
10 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544205
Zoro #
G122375076
UPC #
-
Country of Origin
China

Dimensions

Width
24 in
Depth
10 in
Height
24 in

Details

Tabletop Color
White
Application Type
No
Item
End-Side Table
Assembly Required
Full Assembly Needed

Description

Optimize your space and add some charm to your room with the 24-inch white steel end table with two shelves. This table is made from steel in a white color throughout the base and top. Includes 2 shelves for additional storage or display space. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 24-inch H x 24-inch W x 10-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.