Zoro Homepage

24" White Two Drawer Faux Wood Nightstand

  • Mfr # 533814

  • Zoro # G722362735


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
20 in
Depth
16 in
Color
White
Assembly Required
Full Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533814
Zoro #
G722362735
UPC #
-
Country of Origin
Brazil

Dimensions

Width
20 in
Depth
16 in
Height
24 in

Details

Application Type
Yes
Item
Nightstands & Bedside Table
Color
White
Assembly Required
Full Assembly Needed

Description

Good looking design and practical styling meet to form this 24-inch white two drawer faux wood nightstand. Made of high quality manufactured wood that is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The design includes black heavy duty plastic legs to give stability and finish off the look. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 24-inch H x 20-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.