Zoro Homepage

24" White Two Drawer Faux Wood Nightstand

  • Mfr # 543674

  • Zoro # G722374332


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Height
24.25 in
Color
White
Width
26.62 in
Depth
15.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543674
Zoro #
G722374332
UPC #
-
Country of Origin
Colombia

Dimensions

Height
24.25 in
Width
26.62 in
Depth
15.74 in

Details

Application Type
Yes
Color
White
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed

Description

Our 24-inch white two drawer faux wood nightstand will compliment your bed beautifully. Robust in design, the bed side table has been expertly crafted from manufactured wood. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 24.25-inch H x 26.62-inch W x 15.74-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.