Shop HOMEROOTS
See all product information
Create Account
24" White Wood Lighted Mirrored Dresser
- Mfr # 691694
- Zoro # G422908202
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Dresser Type
Standard Dresser
Commercial Use
No
Material
Solid and Manufactured Wood
Doors Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691694
- Zoro #
- G422908202
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 48.9 in
- Width
- 23.8 in
- Depth
- 15.9 in
Details
- Style
- Modern
- Dresser Type
- Standard Dresser
- Commercial Use
- No
- Material
- Solid and Manufactured Wood
- Doors Included
- No
- Finish
- Gloss
- Hutch Included
- No
- Item
- Dressers
- Dresser Orientation
- Vertical
- Color
- White
- Assembly Required
- Partial Assembly Needed
Description
Make your room functional and visually enticing with this masterful 24-inch white wood lighted mirrored dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. The white coloration of this piece is neutral and will blend easily with most any decor. 48.90-inch h x 23.80-inch w x 15.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.