24" White Wood Two Drawer Nightstand
- Mfr # 488976
- Zoro # G922907637
product price:Â
$
804.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Width
17.75 in
Color
Off White
Style
Contemporary
Leg Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488976
- Zoro #
- G922907637
- UPC #
- -
- Country of Origin
- India
- Assembly Required
- No Assembly Needed
- Color
- Off White
- Style
- Contemporary
- Item
- Nightstands & Bedside Table
- Leg Color
- Silver
- Commercial Use
- No
- Shape
- Rectangular
- Material
- Manufactured Wood
- Frame Material
- Manufactured Wood
- Number of Pieces
- 1
- Frame Color
- White
- Number of Drawers
- 2
Dimensions
- Width
- 17.75 in
- Depth
- 12 in
- Length
- 23.75 in
Description
Good looking design and practical styling meet to form this 24-inch white wood two drawer nightstand. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 23.75-inch h x 17.75-inch w x 12-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.