
24" White Wood Two Drawer Nightstand
Mfr # 552254
Zoro # G022372816
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Depth
16 in
Height
24 in
Width
20 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552254
Zoro #
G022372816
UPC #
-
Country of Origin
Brazil
Dimensions
Depth
16 in
Height
24 in
Width
20 in
Details
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Application Type
Yes
Color
White
Description
Our 24-inch white wood two drawer nightstand will compliment your bed beautifully. Made of high quality manufactured wood that is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 24-inch h x 20-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.