Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Wood Brown And Black Drop Leaf Trestle Base Dining Table

  • Mfr # 530200

  • Zoro # G622361180


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Color
Black
Width
23.62 in
Application Type
Yes
Depth
12.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530200
Zoro #
G622361180
UPC #
-
Country of Origin
Colombia

Dimensions

Width
23.62 in
Depth
12.32 in
Height
30.94 in

Details

Assembly Required
Full Assembly Needed
Color
Black
Application Type
Yes
Item
Dining Table

Description

Make a statement with the 24-inch wood brown drop leaf trestle base dining table and infuse a dash of character and personality into your space. A beautiful trestle base adds some dimension and elegance to your dining. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 24-inch wood brown drop leaf trestle base dining table is a must-have for your home. 30.94-inch H x 23.62-inch W x 12.32-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.