
24" x 16" Blue and White Life Floral Vase Canvas Wall Art
Mfr # 399087
Zoro # G222895023
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
Yes
Commercial Use
No
Assembly Required
No Assembly Needed
Length
24 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
399087
Zoro #
G222895023
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
16 in
Depth
1.25 in
Details
Wall Mounting Hardware Included
Yes
Commercial Use
No
Assembly Required
No Assembly Needed
Shape
Rectangle
Material
Polyester
Art Type
Print
Primary Art Material
Canvas
Subject
Plants & Flowers
Item
Wall Art
LED/Illuminated
No
Set Type
Single Piece Item
Color
Purple
Description
The 24 inches x 16 inches blue and white life floral vase canvas wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 16 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.