
24" x 16" Brown and White Baby Cow Face Canvas Wall Art
Mfr # 398980
Zoro # G922887670
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Set Type
Single Piece Item
Depth
1.25 in
LED/Illuminated
No
Subject
Animals
Primary Art Material
Canvas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398980
Zoro #
G922887670
UPC #
-
Country of Origin
United States
Dimensions
Depth
1.25 in
Length
24 in
Width
16 in
Details
Set Type
Single Piece Item
Item
Wall Art
LED/Illuminated
No
Subject
Animals
Primary Art Material
Canvas
Number of Pieces Included
1
Art Type
Print
Wall Mounting Hardware Included
Yes
Color
Brown
Assembly Required
No Assembly Needed
Material
Polyester
Commercial Use
No
Shape
Rectangle
Description
Add an air of fashion to your room and rejuvenate the space with this 24 inches x 16 inches brown and white baby cow face canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 16 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.