24" x 16" Fun Floral Map of the World Canvas Wall Art

  • Mfr # 399063

  • Zoro # G122891774


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Set Type
Single Piece Item
Length
24 in
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
399063
Zoro #
G122891774
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Depth
1.25 in
Width
16 in

Details

Set Type
Single Piece Item
Item
Wall Art
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
LED/Illuminated
No
Art Type
Print
Commercial Use
No
Material
Polyester
Subject
Geography
Color
Natural
Primary Art Material
Canvas
Shape
Rectangle
Number of Pieces Included
1

Description

Bring some sizzle to your space with this eye-catching 24 inches x 16 inches fun floral map of the world canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 16 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.