24" x 16" Indigo and White Aerial New York Map Canvas Wall Art

  • Mfr # 399004

  • Zoro # G622887727


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
Yes
Color
Blue
Art Type
Print
Commercial Use
No
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
399004
Zoro #
G622887727
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
16 in
Depth
1.25 in

Details

Wall Mounting Hardware Included
Yes
Color
Blue
Art Type
Print
Commercial Use
No
Assembly Required
No Assembly Needed
LED/Illuminated
No
Material
Polyester
Number of Pieces Included
1
Item
Wall Art
Primary Art Material
Canvas
Subject
Geography
Shape
Rectangle
Set Type
Single Piece Item

Description

Bring some sizzle to your space with this eye-catching 24 inches x 16 inches indigo and white aerial new york map canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 16 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.