24" x 16" Watercolor Soft Pastel Bouquet Trio Canvas Wall Art

  • Mfr # 398911

  • Zoro # G222889312


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
LED/Illuminated
No
Subject
Plants & Flowers
Length
24 in
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
398911
Zoro #
G222889312
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Depth
1.25 in
Width
16 in

Details

Material
Polyester
LED/Illuminated
No
Subject
Plants & Flowers
Number of Pieces Included
1
Wall Mounting Hardware Included
Yes
Primary Art Material
Canvas
Color
Blue
Art Type
Print
Shape
Rectangle
Assembly Required
No Assembly Needed
Commercial Use
No
Item
Wall Art
Set Type
Single Piece Item

Description

Add an air of fashion to your room and rejuvenate the space with this 24 inches x 16 inches watercolor soft pastel bouquet trio canvas wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 16 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.