Shop HOMEROOTS
See all product information
Create Account
24" X 17" Brown And White Wood Wall Decor
Mfr # 636000
Zoro # G322885344
product price:Â
$
32.19
/ea
Key Features
Commercial Use
Yes
Style
Traditional
Orientation
Vertical Only
Depth
0.62 in
Fringe/Tassels Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 636000
- Zoro #
- G322885344
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.62 in
- Width
- 17 in
- Length
- 24 in
Details
- Commercial Use
- Yes
- Style
- Traditional
- Orientation
- Vertical Only
- Fringe/Tassels Included
- No
- Color
- Brown, White
- Item
- Wall Decor
- Mirrored
- No
- Finish Style
- Wood Scoring & Rub Through
- Shape
- Novelty
- Outdoor Suitability
- No
- Assembly Required
- No
- Construction Method
- Hand Finished
- Hooks Included
- No
- Lighted
- No
- Wall Decor Type
- Hanging Text
- Material
- Wood
Description
Our words matter. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. The hand-finished wood design showcases traditional craftsmanship, adding a timeless touch to your home. Featuring wood scoring and rub through, this decor piece offers a unique vintage charm that enhances any room's aesthetic. Its elegant typography not only communicates a message but also serves as an eye-catching focal point, perfect for creating a warm and inviting atmosphere in your living space. 24.00-inch h x 17.00-inch w x 0.62-inch d.