
24" x 18" Abstract Marble Watercolor Giraffe Canvas Wall Art
Mfr # 398862
Zoro # G222888353
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Art Type
Print
Commercial Use
No
Set Type
Single Piece Item
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398862
Zoro #
G222888353
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
24 in
Depth
1.25 in
Details
Art Type
Print
Item
Wall Art
Commercial Use
No
Set Type
Single Piece Item
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Primary Art Material
Canvas
Color
Green
Material
Polyester
Subject
Animals
LED/Illuminated
No
Description
Unique and decorative, this 24 inches x 18 inches abstract marble watercolor giraffe canvas wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 18 inches W x 1.25 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.