
24" X 18" Red Reclaimed Wood Egg Shaped Wall Decor
Mfr # 384897
Zoro # G222885673
product price: $69.99
/eaKey Features
Length
24 in
Outdoor Suitability
Yes
Color
Red
Width
17.75 in
Finish Style
Wood Scoring & Rub Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
384897
Zoro #
G222885673
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
17.75 in
Depth
0.5 in
Details
Outdoor Suitability
Yes
Color
Red
Finish Style
Wood Scoring & Rub Through
Hooks Included
No
Material
Solid Wood
Fringe/Tassels Included
No
Construction Method
Handmade
Orientation
Vertical Only
Style
Traditional
Mirrored
No
Lighted
No
Wall Decor Type
Hanging Dimensional Sculpture
Commercial Use
Yes
Shape
Novelty
Assembly Required
No
Item
Wall Decor
Description
Handmade with care, this piece brings some authenticity to your space. This rustic hanging wall art will instantly liven things up and bring color and dimension to your walls. Crafted from reclaimed cedar wood, this modern farmhouse egg makes great decor on it's own or use as part of a DIY project. The purposeful distressing adds character and depth to the piece, giving it some festive holiday charm to celebrate Easter. 18.00-inch h x 13.75-inch w x 0.50-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.