24" X 18" Turquoise Reclaimed Wood Egg Shaped Wall Decor
- Mfr # 384896
- Zoro # G622885143
product price:Â
$
61.79
/ea
Key Features
Fringe/Tassels Included
No
Color
Turquoise
Wall Decor Type
Hanging Dimensional Sculpture
Length
24 in
Outdoor Suitability
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384896
- Zoro #
- G622885143
- UPC #
- -
- Country of Origin
- United States
- Fringe/Tassels Included
- No
- Color
- Turquoise
- Wall Decor Type
- Hanging Dimensional Sculpture
- Outdoor Suitability
- Yes
- Shape
- Novelty
- Assembly Required
- No
- Style
- Traditional
- Commercial Use
- Yes
- Mirrored
- No
- Lighted
- No
- Finish Style
- Wood Scoring & Rub Through
- Hooks Included
- No
- Item
- Wall Decor
- Material
- Solid Wood
- Orientation
- Vertical Only
- Construction Method
- Handmade
Dimensions
- Length
- 24 in
- Width
- 17.75 in
- Depth
- 0.5 in
Description
Handmade with care, this piece brings some authenticity to your space. This rustic hanging wall art will instantly liven things up and bring color and dimension to your walls. Crafted from reclaimed cedar wood, this modern farmhouse egg makes great decor on it's own or use as part of a DIY project. The purposeful distressing adds character and depth to the piece, giving it some festive holiday charm to celebrate Easter. 24.00-inch h x 17.75-inch w x 0.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.