
24" X 2" Gold Metal Novelty Hanging Dimensional Sculpture
Mfr # 401284
Zoro # G622885600
product price: $68.99
/eaKey Features
Lighted
No
Material
Metal
Finish Style
No Distressing
Orientation
Horizontal and Vertical
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401284
Zoro #
G622885600
UPC #
-
Country of Origin
China
Dimensions
Width
2.4 in
Length
24.4 in
Depth
17.7 in
Details
Lighted
No
Material
Metal
Finish Style
No Distressing
Orientation
Horizontal and Vertical
Assembly Required
No
Item
Wall Decor
Commercial Use
No
Style
Traditional
Finish
Textured
Color
Gold
Mirrored
No
Shape
Novelty
Outdoor Suitability
No
Wall Decor Type
Hanging Dimensional Sculpture
Hooks Included
No
Description
Add an air of fashion to your room and rejuvenate the space with this 24-inch x 2-inch gold metal novelty hanging dimensional sculpture. Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24.4-inch h x 2.4-inch w x 17.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.