
24" X 20" Houdini King Of Cards Vintage Magic Poster Wall Art
Mfr # 393340
Zoro # G322888185
product price:Â $29.99
/eaKey Features
Primary Art Material
Paper
Set Type
Single Piece Item
Subject
Advertisements
Length
24 in
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
393340
Zoro #
G322888185
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Depth
0.1 in
Width
20 in
Details
Primary Art Material
Paper
Set Type
Single Piece Item
Subject
Advertisements
Item
Wall Art
LED/Illuminated
No
Color
Cream, Red
Commercial Use
Yes
Finish
Matte
Assembly Required
No Assembly Needed
Art Type
Print
Wall Mounting Hardware Included
No
Shape
Rectangle
Number of Pieces Included
1
Material
Paper
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24 inches H x 20 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.