
24" X 24" Black Christmas Dec 25th Iron Circle Hanging Wall Decor
Mfr # 634267
Zoro # G322883654
product price: $56.99
/eaKey Features
Wall Decor Type
Hanging Wall Decor
Lighted
No
Outdoor Suitability
No
Hooks Included
No
Shape
Circle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634267
Zoro #
G322883654
UPC #
-
Country of Origin
India
Dimensions
Width
24 in
Depth
0.5 in
Length
24 in
Details
Wall Decor Type
Hanging Wall Decor
Lighted
No
Outdoor Suitability
No
Hooks Included
No
Shape
Circle
Construction Method
Machine-Made
Fringe/Tassels Included
No
Orientation
Vertical Only
Style
Traditional
Color
Black
Item
Wall Decor
Commercial Use
Yes
Assembly Required
No
Mirrored
No
Material
Iron
Description
The 24-inch x 24-inch black Christmas dec 25th iron circle hanging wall decor adds a festive touch to your home. Featuring a classic circle shape with a cut metal design, this piece radiates seasonal charm, perfect for holiday decorating. Crafted from durable iron, it promises longevity and resilience throughout the seasons. The machine-made construction ensures a polished finish that enhances its elegant appeal. Designed specifically as a hanging wall decor item, it is easy to mount and create a stunning focal point in any room. This decorative piece serves as a delightful reminder of the joyous holiday spirit, making it an ideal addition to your seasonal decor collection. 24.00-inch h x 24.00-inch w x 0.50-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.