24" X 24" Gold Metal Circle Abstract Hanging Dimensional Sculpture
- Mfr # 569440
- Zoro # G922882866
product price:Â
$
72.89
/ea
Key Features
Style
Modern
Finish
Gold
Orientation
Vertical Only
Finish Style
No Distressing
Mirrored
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569440
- Zoro #
- G922882866
- UPC #
- -
- Country of Origin
- China
- Style
- Modern
- Finish
- Gold
- Orientation
- Vertical Only
- Finish Style
- No Distressing
- Mirrored
- No
- Assembly Required
- No
- Construction Method
- Handmade
- Wall Decor Type
- Hanging Dimensional Sculpture
- Lighted
- No
- Outdoor Suitability
- No
- Hooks Included
- No
- Commercial Use
- Yes
- Material
- Metal
- Shape
- Circle
- Item
- Wall Decor
- Color
- Gold
- Fringe/Tassels Included
- No
Dimensions
- Depth
- 1.25 in
- Width
- 24 in
- Length
- 24 in
Description
Add an air of fashion to your room and rejuvenate the space with this 24-inch x 24-inch gold metal circle abstract hanging dimensional sculpture. Easily create a focal point in your room with this circular shaped modern decor that features a unique and abstract design. Handmade with care, this piece brings some authenticity to your surroundings. Instantly liven up your space with this art that brings color and dimension to your walls. 24-inch h x 24-inch w x 1.25-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.