Shop HOMEROOTS
See all product information
Create Account
24" X 24" X 1" Bright Gold Mirrored Wooden Wall Decor
Mfr # 274556
Zoro # G822883758
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Finish
Coated
Depth
1 in
Length
24 in
Style
Contemporary
Orientation
Horizontal and Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274556
- Zoro #
- G822883758
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 1 in
- Length
- 24 in
- Width
- 24 in
Details
- Finish
- Coated
- Style
- Contemporary
- Orientation
- Horizontal and Vertical
- Assembly Required
- Yes
- Color
- Yellow
- Item
- Wall Decor
- Material
- Mirror
Description
give your contemporary home setting a facelift with our mirrored square wooden wall decor. it features a floral patterned bright gold wooden frame that decoratively overlays the main mirror to create an exciting visual effect. this is a part of our exciting collection of house decor designed to bring elegance and sophistication to bear in your home. - modern collection - square shaped - bright gold finish - floral patterned overlay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.