Shop HOMEROOTS
See all product information
Create Account
24" X 28" C1823 Early Map Of Florida Vintage Poster Wall Art
- Mfr # 391958
- Zoro # G122887562
product price:Â
$
38.35
/ea
Key Features
Wall Mounting Hardware Included
No
Color
Cream
Art Type
Print
Primary Art Material
Paper
Set Type
Single Piece Item
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 391958
- Zoro #
- G122887562
- UPC #
- -
- Country of Origin
- United States
- Wall Mounting Hardware Included
- No
- Color
- Cream
- Art Type
- Primary Art Material
- Paper
- Set Type
- Single Piece Item
- Commercial Use
- Yes
- Subject
- Geography
- Finish
- Matte
- LED/Illuminated
- No
- Shape
- Rectangle
- Material
- Paper
- Item
- Wall Art
- Number of Pieces Included
- 1
- Assembly Required
- No Assembly Needed
Dimensions
- Length
- 28 in
- Depth
- 0.1 in
- Width
- 24 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 28 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.