
24" X 28" Map Of Kentucky Mammoth Cave Vintage Poster Wall Art
Mfr # 391964
Zoro # G222887523
product price:Â $37.99
/eaKey Features
Length
28 in
Art Type
Print
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
391964
Zoro #
G222887523
UPC #
-
Country of Origin
United States
Dimensions
Length
28 in
Width
24 in
Depth
0.1 in
Details
Item
Wall Art
Art Type
Print
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
LED/Illuminated
No
Color
Cream
Number of Pieces Included
1
Subject
Geography
Shape
Rectangle
Assembly Required
No Assembly Needed
Material
Paper
Finish
Matte
Commercial Use
Yes
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 28 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.